SAFETY KNIFE WITH SELF RETRACTING BLADE
715.66017
- UNSPSC 27111503
071566 017961 1
071566 017961 1
Delivery
In stock delivery from our warehouses.
With fully automatic blade retraction after the cutting process
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 8:11 PM. Directions. Call: (289) 474-5447
8 pieces in stock at Mississauga, ON as of 8:11 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 160 mm |
| EAN | 4056807241173 |
Features
| Even when the slide is activated, the blade retracts after leaving the cut material |
| Non-slip and solid 3-component handle |
| Tool-free blade change |
| Material of the grip handle – aluminium |
| Pocket safe |
| Cut safe |